Check Availability
  • PARKER 

    1 x 3/4" PFA Nipple Reducer with NPT Connection

  • Item # 3TJV8
  • Mfr. Model # PNR-1612-P
1 x 3/4" PFA Nipple Reducer with NPT Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3TJV8
Mfr. Model # PNR-1612-P
UNSPSC #40142318
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Nipple Reducer
Tube Size 1 x 3/4"
Pipe Size (In.) 1 x 3/4
Connection NPT
Material PFA
Pressure (PSI) 50
Temp. Range 0 to 250F
Dia. (In.) 1-7/16
Length (In.) 0.84
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov