Check Availability
  • PARKER 

    1/8" Manual Air Control Valve with 4-Way, 3-Position Air Valve Type

  • Item # 3FFA2
  • Mfr. Model # P2LAX89122
1/8" Manual Air Control Valve with 4-Way, 3-Position Air Valve Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ParkerĀ® Viking Xtreme manual air control valve features a rugged lever actuator that you can easily use, even with gloved hands. Bore has a highly polished surface for long life, and the sintered bronze pilot chamber breathers help provide greater protection from dirt and dust. Valve has a high flow rate, dusttight/watertight construction, is compact for use in tight spaces, and is suitable for outdoor and transportation applications.
Show More Close
 

Technical Specifications

Item # 3FFA2
Mfr. Model # P2LAX89122
UNSPSC #40141603
Catalog Page 2553
Shipping Weight 0.42 lbs
Country of Origin France *
Item Manual Air Control Valve
Valve Ways and Positions 4-Way/3-Position
Valve Port Size 1/8"
Connection NPT
Valve Actuator / Return Lever / Detent
Max. CFM - Valves 1.50
Valve Max. Pressure Rating 232 psi
Valve Temp. Range -40 Degrees to 140 Degrees F
Center Position Open
Coefficient of Volume 0.5
Body Material Aluminum
Overall Length 4"
Overall Height 3-1/4"
Overall Width 1-1/2"
Series Viking
Pneumatic Valves Product Group Manual Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions