Check Availability
  • PARKER 

    1/4" PFA Plug with NPT Connection

  • Item # 3TJP6
  • Mfr. Model # P-4-P
1/4" PFA Plug with NPT Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3TJP6
Mfr. Model # P-4-P
UNSPSC #40142609
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Plug
Tube Size 1/4"
Pipe Size (In.) 1/4
Connection NPT
Material PFA
Pressure (PSI) 125
Temp. Range 0 to 350F
Dia. (In.) 5/8
Length (In.) 0.84
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov