Check Availability
  • PARKER 

    1/4" Manual Air Control Valve with 4-Way, 3-Position Air Valve Type

  • Item # 3FEE8
  • Mfr. Model # 522811000
1/4" Manual Air Control Valve with 4-Way, 3-Position Air Valve Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ParkerĀ® Directair 4 manual air control valve features fluorocarbon seals and a stainless steel spool for greater chemical compatibility and the ability to withstand higher temperatures. Model is pre-lubricated and requires clean, lubricated air for long service life.
Show More Close
 

Technical Specifications

Item # 3FEE8
Mfr. Model # 522811000
UNSPSC #40141603
Catalog Page 2553
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Manual Air Control Valve
Valve Ways and Positions 4-Way/3-Position
Valve Port Size 1/4"
Connection NPT
Valve Actuator / Return Lever / Spring
Max. CFM - Valves 0.83
Valve Max. Pressure Rating 150 psi
Valve Temp. Range 32 Degrees to 175 Degrees F
Center Position Pressure
Coefficient of Volume 0.8
Body Material Aluminum
Overall Length 4-1/4"
Overall Height 1-1/2"
Overall Width 1"
Series Directair 4
Pneumatic Valves Product Group Manual Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions