Check Availability
  • PARKER 

    1/4"-18 Brass Hydraulic Coupler Body, 1/4" Body Size

  • Item # 31A955
  • Mfr. Model # BST-2M
1/4"-18 Brass Hydraulic Coupler Body, 1/4" Body Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31A955
Mfr. Model # BST-2M
UNSPSC #27121701
Catalog Page 2487
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Hydraulic Coupler Body
Quick Coupler Type Hydraulic Coupler Body
Coupler Interchange Type ST
Series Parker Serie ST
Connection Type FNPT
Coupler Thread Size 1/4"-18
Coupler Body Size 1/4"
Coupler Flow Rate 6.0 gpm
Max. Pressure 5200 psi
Coupler Body Material Brass
Sleeve Material Brass
Coupler Finish Plain
Operating Temp. Range -40 Degrees to 250 Degrees F
Bearing Material Stainless Steel
Length 1-3/4"
Coupler Connection Type FNPT
Seal Material Buna
Locking Mechanism Ball
For Use With Parker ST Series
Includes Sleeve Lock
Parker Interchange BST-2M
* This product's country of origin is subject to change

Compliance and Restrictions