Check Availability
1/4"-18 303 Stainless Steel Hydraulic Coupler Nipple, 1/4" Body Size
  • PARKER 

    1/4"-18 303 Stainless Steel Hydraulic Coupler Nipple, 1/4" Body Size

  • Item # 31A991
  • Mfr. Model # SST-N2M
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 31A991
Mfr. Model # SST-N2M
UNSPSC #27121701
Catalog Page 2487
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Hydraulic Coupler Nipple
Quick Coupler Type Hydraulic Coupler Nipple
Coupler Interchange Type ST
Series Parker ST Series
Connection Type MNPT
Coupler Thread Size 1/4"-18
Coupler Body Size 1/4"
Coupler Flow Rate 6.0 gpm
Max. Pressure 6700 psi
Coupler Body Material 303 Stainless Steel
Coupler Finish Plain
Operating Temp. Range -40 Degrees to 250 Degrees F
Bearing Material Stainless Steel
Length 1-17/32"
Coupler Connection Type MNPT
Seal Material Viton
Locking Mechanism Ball
For Use With Parker ST Series
Parker Interchange SST-N2M

* This product's country of origin is subject to change

Compliance and Restrictions