Check Availability
  • PARKER 

    1/2 x 3/8" PFA Nipple Reducer with NPT Connection

  • Item # 3TJW4
  • Mfr. Model # PNR-86-P
1/2 x 3/8" PFA Nipple Reducer with NPT Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3TJW4
Mfr. Model # PNR-86-P
UNSPSC #40142318
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Nipple Reducer
Tube Size 1/2 x 3/8"
Pipe Size (In.) 1/2 x 3/8
Connection NPT
Material PFA
Pressure (PSI) 100
Temp. Range 0 to 300F
Dia. (In.) 15/16
Length (In.) 0.65
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov