Check Availability
  • PARKER 

    1/2" NPT Mist Lubricator, 90 cdm Max. Flow, 150 psi Max. Pressure

  • Item # 409X62
  • Mfr. Model # 06L32BE
1/2" NPT Mist Lubricator, 90 cdm  Max. Flow, 150 psi  Max. Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 409X62
Mfr. Model # 06L32BE
UNSPSC #27131604
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Mist Lubricator
Series PAII
Bowl Material Polycarbonate
Pipe Size 1/2" NPT
Max. Flow 90 cdm
Max. Pressure 150 psi
Body Material Die Cast Zinc
Max. Temp. 125 Degrees F
Bowl Size 3 oz.
Oil Capacity 3 oz.
Adjustment Type Nonrising, Locking Knob
Oil Feed Type Mist
Sight Dome Included Yes
Dome Material Polycarbonate
Max. Pipe Run 20 ft.
Drain Included No
Overall Height 7.82"
Overall Length 2.81"
Overall Width 2.74"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In