Check Availability
  • PARKER 

    1/2" Elbow, 90° with MNPT Fitting Connection Type and 6200 psi Max. Pressure

  • Item # 1DGG9
  • Mfr. Model # 8-8 ME-S
1/2" Elbow, 90° with MNPT Fitting Connection Type and 6200 psi Max. Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This PARKER elbow is machined from forgings for long life. Fitting is suitable for process control and instrumentation connections in both gas and liquid service.
Show More Close
 

Technical Specifications

Item # 1DGG9
Mfr. Model # 8-8 ME-S
UNSPSC #40142317
Catalog Page 2774
Shipping Weight 0.27 lbs
Country of Origin Mexico *
Item Elbow, 90 Degrees
Pipe Fitting Material Carbon Steel
Pipe Size - Pipe Fitting 1/2"
Fitting Connection Type MNPT
Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Fitting Length 1.47"
Max. Pressure 6200 psi
Hex Size 7/8"
Temp. Range -20 Degrees to 800 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov