Check Availability
  • PARKER 

    1/2" Check Valve, PTFE, PARGRIP Connection Type

  • Item # 5WRJ9
  • Mfr. Model # CV-1-2288
1/2" Check Valve, PTFE, PARGRIP Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WRJ9
Mfr. Model # CV-1-2288
UNSPSC #40141622
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Check Valve
Material of Construction PTFE
Size 1/2"
Connection Type PARGRIP
Length 4-3/32"
Width 1-31/64"
Overall Height 1-31/64"
Cap to Inlet Center 8-15/16"
Cracking Pressure 0.25 to 0.75 psig
Max. Temp. Ambient: 50 Degrees to 212 Degrees F, Fluid: 50 Degrees to 266 Degrees F
Spring Material PTFE
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.