Check Availability
  • PARKER 

    1/2" Check Valve, Archetype: Single, Inline, FNPT x FNPT

  • Item # 5WRJ5
  • Mfr. Model # CV-1-1188
1/2" Check Valve, Archetype: Single, Inline, FNPT x FNPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

PTFE Check Valves

• Cracking pressure: 0.25 to 0.75 psi
PTFE construction allows for high chemical resistance and purity without the need of O-rings for sealing. Machined PTFE spring allows for low cracking pressure and minimal back pressure for resealing. Suitable for use in high purity semiconductor applications and for ultra-pure water and aggressive chemical or gas applications.
Show More Close
 

Technical Specifications

Item # 5WRJ5
Mfr. Model # CV-1-1188
UNSPSC #40141622
Shipping Weight 0.3 lbs
Country of Origin USA *
Item - Check Valves Check Valve
Archetype - Valves Single
Design - Check Valves Inline
Body Material - Valves PTFE
Pipe or Tube Size - Check Valves 1/2"
Connection Type - Check Valves FNPT x FNPT
Cracking Pressure - Check Valves 0.250 to 0.750 psi
Max. Temp. - Valves 266 Degrees F
Min. Temp. - Valves -32 Degrees F
Max. Steam Pressure - Valves Not Rated
Spring Material - Check Valves PTFE
Application - Valves Corrosives
Length 2-1/2"
Width 1-55/64"
Overall Height 1-55/64"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov