Check Availability
  • PARKER 

    1/2"-14 Brass Hydraulic Coupler Nipple, 1/2" Body Size

  • Item # 31A983
  • Mfr. Model # BST-N4M
1/2"-14 Brass Hydraulic Coupler Nipple, 1/2" Body Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31A983
Mfr. Model # BST-N4M
UNSPSC #27121701
Catalog Page 2487
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Hydraulic Coupler Nipple
Quick Coupler Type Hydraulic Coupler Nipple
Coupler Interchange Type ST
Series Parker ST Series
Connection Type MNPT
Coupler Thread Size 1/2"-14
Coupler Body Size 1/2"
Coupler Flow Rate 12.0 gpm
Max. Pressure 2200 psi
Coupler Body Material Brass
Coupler Finish Plain
Operating Temp. Range -40 Degrees to 250 Degrees F
Bearing Material Stainless Steel
Length 1-61/64"
Coupler Connection Type MNPT
Locking Mechanism Ball
For Use With Parker ST Series
Parker Interchange BST-N4M
* This product's country of origin is subject to change

Compliance and Restrictions