Check Availability
  • PARKER 

    1/2"-14 303 Stainless Steel Hydraulic Coupler Nipple, 1/2" Body Size

  • Item # 31A994
  • Mfr. Model # SST-N4
1/2"-14 303 Stainless Steel Hydraulic Coupler Nipple, 1/2" Body Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31A994
Mfr. Model # SST-N4
UNSPSC #27121701
Catalog Page 2487
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Hydraulic Coupler Nipple
Quick Coupler Type Hydraulic Coupler Nipple
Coupler Interchange Type ST
Series Parker ST Series
Connection Type FNPT
Coupler Thread Size 1/2"-14
Coupler Body Size 1/2"
Coupler Flow Rate 12.0 gpm
Max. Pressure 3000 psi
Coupler Body Material 303 Stainless Steel
Coupler Finish Plain
Operating Temp. Range -40 Degrees to 250 Degrees F
Bearing Material Stainless Steel
Length 1-55/64"
Coupler Connection Type FNPT
Locking Mechanism Ball
For Use With Parker ST Series
Parker Interchange SST-N4
* This product's country of origin is subject to change

Compliance and Restrictions