Check Availability
  • PARKER 

    1"-11-1/2 Brass Hydraulic Coupler Nipple, 1" Body Size

  • Item # 31A986
  • Mfr. Model # BST-N8
1"-11-1/2 Brass Hydraulic Coupler Nipple, 1" Body Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31A986
Mfr. Model # BST-N8
UNSPSC #27121701
Catalog Page 2487
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Hydraulic Coupler Nipple
Quick Coupler Type Hydraulic Coupler Nipple
Coupler Interchange Type ST
Series Parker ST Series
Connection Type FNPT
Coupler Thread Size 1"-11-1/2
Coupler Body Size 1"
Coupler Flow Rate 50.0 gpm
Max. Pressure 1200 psi
Coupler Body Material Brass
Coupler Finish Plain
Operating Temp. Range -40 Degrees to 250 Degrees F
Bearing Material Stainless Steel
Length 2-23/64"
Coupler Connection Type FNPT
Seal Material Buna
Locking Mechanism Ball
For Use With Parker ST Series
Parker Interchange BST-N8
* This product's country of origin is subject to change

Compliance and Restrictions