Check Availability
1"-11-1/2 Brass Hydraulic Coupler Body, 1" Body Size
  • PARKER 

    1"-11-1/2 Brass Hydraulic Coupler Body, 1" Body Size

  • Item # 31A963
  • Mfr. Model # BST-8M
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 31A963
Mfr. Model # BST-8M
UNSPSC #27121701
Catalog Page 2487
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Hydraulic Coupler Body
Quick Coupler Type Hydraulic Coupler Body
Coupler Interchange Type ST
Series Parker ST Series
Connection Type MNPT
Coupler Thread Size 1"-11-1/2
Coupler Body Size 1"
Coupler Flow Rate 50.0 gpm
Max. Pressure 1200 psi
Coupler Body Material Brass
Sleeve Material Brass
Coupler Finish Plain
Operating Temp. Range -40 Degrees to 250 Degrees F
Bearing Material Stainless Steel
Length 2-17/32"
Coupler Connection Type MNPT
Seal Material Buna
Locking Mechanism Ball
For Use With Parker ST Series
Parker Interchange BST-8M

* This product's country of origin is subject to change

Compliance and Restrictions