Check Availability
1"-11-1/2 303 Stainless Steel Hydraulic Coupler Nipple, 1" Body Size
  • PARKER 

    1"-11-1/2 303 Stainless Steel Hydraulic Coupler Nipple, 1" Body Size

  • Item # 31A998
  • Mfr. Model # SST-N8
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 31A998
Mfr. Model # SST-N8
UNSPSC #27121701
Catalog Page 2487
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Hydraulic Coupler Nipple
Quick Coupler Type Hydraulic Coupler Nipple
Coupler Interchange Type ST
Series Parker ST Series
Connection Type FNPT
Coupler Thread Size 1"-11-1/2
Coupler Body Size 1"
Coupler Flow Rate 50.0 gpm
Max. Pressure 1700 psi
Coupler Body Material 303 Stainless Steel
Coupler Finish Plain
Operating Temp. Range -40 Degrees to 250 Degrees F
Bearing Material Stainless Steel
Length 2-23/64"
Coupler Connection Type FNPT
Seal Material Viton
Locking Mechanism Ball
For Use With Parker ST Series
Parker Interchange SST-N8

* This product's country of origin is subject to change

Compliance and Restrictions