Check Availability
  • PARKER 

    0.25 gal. Alloy Steel Bladder Accumulator

  • Item # 4VV73
  • Mfr. Model # BA002B3T01Y2GRG
0.25 gal. Alloy Steel Bladder Accumulator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4VV73
Mfr. Model # BA002B3T01Y2GRG
UNSPSC #27126102
Catalog Page 2491
Shipping Weight 10.15 lbs
Country of Origin USA *
Item Bladder Accumulator
Fluid Volume 0.25 gal.
Gas Volume (Cu.-In.) 66
Dia. (In.) 4.5
Height (In.) 11.13
Maximum Pressure 3000 psi
Inlet SAE (In.) SAE #16 (1-5/16-12)
Max. Flow GPM 40
Mounting Vertical
Construction Alloy Steel
Temp. Range -20 to 200 F for Mineral Oil, 32 to 200 F for Water and Water-Glycol
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions