Check Availability
  • Compression Tube Fittings
  • PARGRIP 

    Panel Mount Male Adapter, 1/4" Tube Size, 1/4" Pipe Size - Pipe Fitting, Plastic

  • Item # 2CFZ8
  • Mfr. Model # GAMS-44-P
Panel Mount Male Adapter, 1/4" Tube Size, 1/4" Pipe Size - Pipe Fitting, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2CFZ8
Mfr. Model # GAMS-44-P
UNSPSC #40142612
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Panel Mount Male Adapter
Tube Fitting Material ETFE, PFA, PTFE
Fitting Connection Type Compression
Pipe Size - Pipe Fitting 1/4"
Tube Size 1/4"
Max. Pressure 225 psi
Temp. Range 0 Degrees to 266 Degrees F
Standards Material Is FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov