Check Availability
  • PARGRIP 

    PFA, PTFE, ETFE Compression Cap, 1/2" Tube Size

  • Item # 2CGF8
  • Mfr. Model # GCAP-8
PFA, PTFE, ETFE Compression Cap, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This ParkerĀ® compression fitting cap is made from virgin fluoropolymer materials to help provide the highest purity and highest temperature capability of most thermoplastic materials. Suitable for high-purity lab and semiconductor applications, especially with aggressive liquids and in highly corrosive environments. or use with Pargrip PFA compression fitttings.
Show More Close
 

Technical Specifications

Item # 2CGF8
Mfr. Model # GCAP-8
UNSPSC #40142607
Catalog Page 2857
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Cap
Tube Fitting Material ETFE, PFA, PTFE
Fitting Connection Type Compression
Tube Size 1/2"
Max. Pressure 175 psi
Temp. Range 32 Degrees to 266 Degrees F
Standards Material Is FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov