Check Availability
  • PARAMONT SS 

    Camera, Bullet Type, Focal 2.8 to 12mm

  • Item # 451U49
  • Mfr. Model # PAR-ALLBSSXIRA2812
Camera, Bullet Type, Focal 2.8 to 12mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 451U49
Mfr. Model # PAR-ALLBSSXIRA2812
UNSPSC #46171610
Shipping Weight 3.4 lbs
Country of Origin South Korea *
Item Camera
Type Bullet
Lens Fixed
Voltage 12VDC
Length (In.) 6-41/64
Height (In.) 4-47/64
Dia. (In.) 2-27/32
Focal Length (mm) 2.8 to 12
Min. Light Level (Lux) 0
Line Resolution 2 MP
Power Supply Not included
Power Consumption 4.5W
Digital Video Camera Image Sensor 1/3 CMOS
Mount Ceiling, Surface, Wall
S/N Ratio (dB) More than 50
Scanning Progressive
Pixels 1956 (H) x 1266 (V)
Camera Body Color Gray
Luminance Factor 0 lux LED On
Illumination Yes
For Use With DVR
Day/Night Capable Day/Night
Display Color
Exposure Conditions -4 Degrees to 122 Degrees F
Detection Range 0 to 65 ft.
IR Illuminator Wavelength 850nm
Indoor/Outdoor Indoor, Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions