Check Availability
  • PARAMONT 

    IP Camera, Bullet, 1080p HD Resolution

  • Item # 451M09
  • Mfr. Model # PAR-P2BSSXIRA2812
IP Camera, Bullet, 1080p HD Resolution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 451M09
Mfr. Model # PAR-P2BSSXIRA2812
UNSPSC #46171610
Shipping Weight 1.0 lbs
Country of Origin South Korea *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Bullet
Lens Varifocal
Power Required PoE or 12VDC
Connector Type RJ45
Length 6-41/64"
Depth 2-27/32"
Height 4-47/64"
Diameter 2-27/32"
Focal Length 2.80 to 12.00mm
Min. Light Level 0.0 lux
Line Resolution 2 MP
Power Supply Included
Mount Ceiling, Pendant, Surface
Scanning Progressive
Pixels 1920 x 1080
Camera Body Color Gray
Illumination Yes
Indoor / Outdoor Indoor/Outdoor
For Use With Network Video Recorder
Day/Night Capable Day/Night
Operating Temp. Range -4 Degrees to 140 Degrees F
IP Rating IP68
Includes Mounting Hardware
IR Illuminator Wavelength 850nm
Detection Range 0 to 65 ft.
* This product's country of origin is subject to change

Compliance and Restrictions