Check Availability
  • PARAMONT 

    Camera,Bullet Type,Focal 2.3mm

  • Item # 451U46
  • Mfr. Model # PAR-ALLBSS23
Camera,Bullet Type,Focal 2.3mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 451U46
Mfr. Model # PAR-ALLBSS23
UNSPSC #46171610
Shipping Weight 1.7 lbs
Country of Origin South Korea *
Item Camera
Type Bullet
Lens Fixed
Voltage 12VDC
Depth (In.) 4-19/64
Dia. (In.) 1-59/64
Focal Length (mm) 2.3
Min. Light Level (Lux) 0
Line Resolution 2 MP
Power Supply Not included
Power Consumption 4W
Digital Video Camera Image Sensor 1/2.9 CMOS
Mount Ceiling, Surface, Wall
S/N Ratio (dB) More than 50
Scanning Progressive
Pixels 1920 (H) x 1080 (V)
Camera Body Color Gray
Luminance Factor 0 lux LED On
Illumination Yes
For Use With DVR
Day/Night Capable Day/Night
Display Color
Exposure Conditions -4 Degrees to 140 Degrees F
Detection Range Variable
IR Illuminator Wavelength 850nm
Indoor/Outdoor Indoor, Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions