Check Availability
  • PAPERPRO 

    Stapler, 25 Sheet, Black Silver

  • Item # 35Y680
  • Mfr. Model # ACI1140
Stapler, 25 Sheet, Black Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Y680
Mfr. Model # ACI1140
UNSPSC #44121615
Shipping Weight 1.15 lbs
Country of Origin Taiwan *
Item Quantum(TM) Stapler
Sheet Capacity 25
Color Black/Silver
Staple Capacity 210
Material Metal/Rubber
Loading Drop-In
* This product's country of origin is subject to change

Compliance and Restrictions