Check Availability
  • PANNET 

    Single Mode, Duplex, Fiber Optic Connector Type: LC/LC, 3m Length

  • Item # 5ZWH5
  • Mfr. Model # F9E10-10M3Y
Single Mode, Duplex, Fiber Optic Connector Type: LC/LC, 3m Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZWH5
Mfr. Model # F9E10-10M3Y
UNSPSC #26121607
Shipping Weight 0.05 lbs
Country of Origin USA *
Item - Data Cable Fiber Optic Patch Cord
Single Mode/Multi-Mode Single Mode
Simplex/Duplex/Multifiber Duplex
Connector Type - Patch Cord LC, LC
Fire Rating - Data Cable Riser
Jacket Color Yellow
Length - Patch Cord 3.0m
Fiber Count - Fiber Optic Cable 2
Core Dimension - Fiber Optic Cable 50.0 Micrometer
Jacket Material - Wire and Cable PVC
NEC Article and Type OFNR
Attenuation 0.25dB
* This product's country of origin is subject to change

Compliance and Restrictions