Check Availability
  • PANNET 

    Multi-Mode, Duplex, Fiber Optic Connector Type: LC/LC, 2m Length

  • Item # 5ZWH8
  • Mfr. Model # FXE10-10M2Y
Multi-Mode, Duplex, Fiber Optic Connector Type: LC/LC, 2m Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZWH8
Mfr. Model # FXE10-10M2Y
UNSPSC #26121607
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Fiber Optic Patch Cord
Fiber Optic Connector Type LC/LC
Single Mode/Multi-Mode Multi-Mode
Length 2m
Simplex/Duplex/Multifiber Duplex
Jacket Color Aqua
Jacket Type Riser
Attenuation 0.10dB
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close