Check Availability
  • PANNET 

    Multi-Mode, Duplex, Fiber Optic Connector Type: LC/LC, 3m Length

  • Item # 5ZWG9
  • Mfr. Model # F5E10-10M3Y
Multi-Mode, Duplex, Fiber Optic Connector Type: LC/LC, 3m Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZWG9
Mfr. Model # F5E10-10M3Y
UNSPSC #26121607
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Fiber Optic Patch Cord
Fiber Optic Connector Type LC/LC
Single Mode/Multi-Mode Multi-Mode
Length 3m
Simplex/Duplex/Multifiber Duplex
Jacket Color Orange
Jacket Type Riser
Clad Dimension 125 Micrometer
Attenuation 0.10dB
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close