Check Availability
  • PANELFOLD 

    96" x 51-3/4" Rigid Vinyl Folding Door, Oak

  • Item # 5DWT5
  • Mfr. Model # Criterion
96" x 51-3/4" Rigid Vinyl Folding Door, Oak
Qty
  • Web Price
    $457.84 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DWT5
Mfr. Model # Criterion
UNSPSC #30171503
Shipping Weight 26.7 lbs
Country of Origin USA *
Item Folding Door
Type Criterion
Height 96"
Width 51-3/4"
Folded Width 6"
Thickness 0.04"
Material Rigid Vinyl
Color Oak
Includes Integral Hinges
* This product's country of origin is subject to change

Compliance and Restrictions