Check Availability
  • PANELFOLD 

    80" x 92" Vinyl Laminated Medium Density Fiberboard Folding Door, Ebony Ash

  • Item # 5DXT1
  • Mfr. Model # Scale/4
80" x 92" Vinyl Laminated Medium Density Fiberboard Folding Door, Ebony Ash
Qty
  • Web Price
    $894.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DXT1
Mfr. Model # Scale/4
UNSPSC #30171503
Shipping Weight 90.0 lbs
Country of Origin USA *
Item Folding Door
Type Scale/4
Height 80"
Width 92"
Folded Width 11-7/8"
Thickness 3/8"
Material Vinyl Laminated Medium Density Fiberboard
Color Ebony Ash
Includes Vinyl Hinges
* This product's country of origin is subject to change

Compliance and Restrictions