Check Availability
  • PANELFOLD 

    80" x 100-1/2" Rigid Vinyl Folding Door, White

  • Item # 5DWJ6
  • Mfr. Model # Criterion
80" x 100-1/2" Rigid Vinyl Folding Door, White
Qty
  • Web Price
    $793.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DWJ6
Mfr. Model # Criterion
UNSPSC #30171503
Shipping Weight 39.5 lbs
Country of Origin USA *
Item Folding Door
Type Criterion
Height 80"
Width 100-1/2"
Folded Width 9-1/4"
Thickness 0.04"
Material Rigid Vinyl
Color White
Includes Integral Hinges
* This product's country of origin is subject to change

Compliance and Restrictions