Check Availability
  • PANDUIT 

    Wiring Duct for Hinged Covers, Gray, 6 ft. Length, 1.75" Width

  • Item # 1LER9
  • Mfr. Model # HS1.5X3LG6NM
Wiring Duct for Hinged Covers, Gray, 6 ft. Length, 1.75" Width
Qty
  • Web Price
    $60.09 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Solid wall raceway conceals and protects wiring in continuous runs, such as in low-voltage cord management applications between control panel stations in conveyor systems. Supplied without mounting holes.
Show More Close
 

Technical Specifications

Item # 1LER9
Mfr. Model # HS1.5X3LG6NM
UNSPSC #39121207
Catalog Page 303
Shipping Weight 3.3 lbs
Country of Origin USA *
Item Wiring Duct for Hinged Covers
Wall Type Solid Wall
Color Gray
Material Lead Free PVC
Length 6 ft.
Width 1.75"
Height 3.06"
Slot-to-Slot Centerline 1.00"
Mounting Style Screw Mount
Standards UL, CSA, CE, NFPA79-2002 SECTION 14.3.1, UL94V-O
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms