Check Availability
  • PANDUIT 

    White J-Hook, Wire, Threaded Rod Mounting Location, 50 lb. Max. Load Capacity

  • Item # 3HTD9
  • Mfr. Model # JP2DW-L
White J-Hook, Wire, Threaded Rod Mounting Location, 50 lb. Max. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PANDUIT® J-hook with drop wire and threaded rod is part of the nonmetallic J-Pro™ Cable Support System that efficiently routes communication cables, ensuring complete horizontal and vertical 1” bend radius control. J-hooks prevent pinch points that could damage cable. Suitable for use in air-handling spaces.
Show More Close
 

Technical Specifications

Item # 3HTD9
Mfr. Model # JP2DW-L
UNSPSC #31162606
Shipping Weight 2.1 lbs
Country of Origin USA *
Item J-Hook
Mounting Location Wire, Threaded Rod
Color White
Max. Load Capacity 50 lb.
Max. Cable Capacity 2"
Material Nylon 6/6
Description/Special Features Max Cat 5e Cable Capacity 55
Mounting Type Attaches to #12 Drop Wire or up to 3/8" Threaded Rod
Standards TIA/EIA 569 Compliant, UL2043 Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms