Check Availability
  • PANDUIT 

    USB 2.0/1.1 Mini Com USB Coupler A-A, Number of Ports 1

  • Item # 5ZWE0
  • Mfr. Model # CMUSBAAWH
USB 2.0/1.1 Mini Com USB Coupler A-A, Number of Ports 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZWE0
Mfr. Model # CMUSBAAWH
UNSPSC #56112005
Catalog Page 356
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Mini Com USB Coupler A-A
Connector Type USB 2.0/1.1
Number of Ports 1
Color White
Height 0.71"
Length 1.36"
Width 0.61"
Features Compliant with Device USB 2.0 & USB 3.0, Device fits USB 2.0 and USB 3.0 Type 'A' ports, Can be installed without interfering with adjacent USB ports
For Use With Scanners, Digital, Cameras Printers
Material Plastic
Standards RoHS
* This product's country of origin is subject to change

Welcome Sign In