Check Availability
  • PANDUIT 

    USB 2.0/1.1 Mini Com USB Coupler A-A, Number of Ports 1

  • Item # 5ZWD8
  • Mfr. Model # CMUSBAAIW
USB 2.0/1.1 Mini Com USB Coupler A-A, Number of Ports 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZWD8
Mfr. Model # CMUSBAAIW
UNSPSC #56112005
Catalog Page 350
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Mini Com USB Coupler A-A
Connector Type USB 2.0/1.1
Number of Ports 1
Color Off White
Height 0.71"
Length 1.36"
Width 0.61"
Features Interface for Transmitting Data, Accepts USB 2.0 Patch Cords, Compatible with all Mini-Com(TM) Faceplates, Patch Panels and Select Surface Mount Boxes
For Use With Scanners, Digital, Cameras Printers
Material Plastic
Standards RoHS
* This product's country of origin is subject to change

Compliance and Restrictions