Check Availability
  • PANDUIT 

    Strain Relief Bar, For Use With Racks & Panels

  • Item # 5ZVY5
  • Mfr. Model # SRB19BLY
Strain Relief Bar, For Use With Racks & Panels
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZVY5
Mfr. Model # SRB19BLY
UNSPSC #24102001
Shipping Weight 0.3 lbs
Country of Origin China *
Item Strain Relief Bar
Includes Mounting Screws
Material of Construction Steel
Rack Units 0
Finish Black
Height (In.) .40
Width (In.) 18.98
Depth (In.) 2.81
Color Black
For Use With Racks & Panels
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In