Check Availability
  • PANDUIT 

    Solid Electrical Grommet Edging, 100 ft. Length, Polyethylene

  • Item # 1LLK2
  • Mfr. Model # GES99F-A-C
Solid Electrical Grommet Edging, 100 ft. Length, Polyethylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This polyethylene grommet edging is designed to insulate wires and cables while also offering protection from sharp edges.
Show More Close
 

Technical Specifications

Item # 1LLK2
Mfr. Model # GES99F-A-C
UNSPSC #39121714
Catalog Page 300
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Electrical Grommet Edging
Grommet Style Solid
Length 100 ft.
Max. Panel Thickness 0.099"
Min. Panel Thickness 0.062"
Color Natural
Material Polyethylene
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close