Check Availability
  • PANDUIT 

    Patch Panel with Labels, Stainless Steel, Category Type: Mini-Com, Panel Type: Modular

  • Item # 5ZVY4
  • Mfr. Model # CPPLA48WBLY
Patch Panel with Labels, Stainless Steel, Category Type: Mini-Com, Panel Type: Modular
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provide protection, management, and organization to data centers and telecommunication rooms with this patch panel. It mounts to 19" and 23" racks, and is easy to identify with preprinted numbers, write-on areas, and optional label kits.
Show More Close
 

Technical Specifications

Item # 5ZVY4
Mfr. Model # CPPLA48WBLY
UNSPSC #43222821
Catalog Page 348
Shipping Weight 1.66 lbs
Country of Origin USA *
Item Patch Panel with Labels
Category Type Mini-Com
Panel Style Angled
Panel Type Modular
Number of Ports 48
Material Stainless Steel
Mounting Style Rack Mount
Rack Units 2
Connectors per Panel 48
* This product's country of origin is subject to change

Compliance and Restrictions