Check Availability
  • PANDUIT 

    PVC Tee Divider For Use With 40N2 Raceway, Gray

  • Item # 5ZXA7
  • Mfr. Model # T70TD
PVC Tee Divider For Use With 40N2 Raceway, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZXA7
Mfr. Model # T70TD
UNSPSC #39121203
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Tee Divider
Fittings Sub-Category Tees
Height 1.73"
Width 4.44"
Length 6.64"
Color Gray
Material PVC
Mounting Snap On
Standards UL, CSA
For Use With 40N2 Raceway
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.