Check Availability
  • PANDUIT 

    PVC Fast-Snap Box For Use With Pan-Way® T-45 or LD Profile Raceways, Off White

  • Item # 5ZWZ4
  • Mfr. Model # JB1FSIW-A
PVC Fast-Snap Box For Use With Pan-Way® T-45 or LD Profile Raceways, Off White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZWZ4
Mfr. Model # JB1FSIW-A
UNSPSC #39121203
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Fast-Snap Box
Fittings Sub-Category Boxes
Height 1.62"
Width 3.26"
Length 5"
Color Off White
Material PVC
Standards UL
For Use With Pan-Way(R) T-45 or LD Profile Raceways
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.