Check Availability
  • PANDUIT 

    Embossing Tag, 316 Stainless Steel, Height: 1-3/4", Width: 3/4", Natural

  • Item # 30PR78
  • Mfr. Model # MMP172-C316
Embossing Tag, 316 Stainless Steel, Height: 1-3/4", Width: 3/4", Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

New multi-functional cutting die design creates embossed marker plates with raised cable tie slot in one step instead of three, for faster installation. Lightweight, compact and portable, allows user to create custom length identification on demand at remote job sites.
Show More Close
 

Technical Specifications

Item # 30PR78
Mfr. Model # MMP172-C316
UNSPSC #55121503
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Embossing Tag
Material 316 Stainless Steel
Color Natural
Height 1-3/4"
Width 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.