Check Availability
  • PANDUIT 

    Modular Jack, Black, Plastic, Series: Mini Com, Cable Type: Category 6

  • Item # 5ZVY6
  • Mfr. Model # CC688BL
Modular Jack, Black, Plastic, Series: Mini Com, Cable Type: Category 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZVY6
Mfr. Model # CC688BL
UNSPSC #39121429
Catalog Page 350
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Item Modular Jack
Series Mini Com
Cable Type Category 6
Color Black
Material Plastic
For Use With Mini-Com Faceplate and Panels
Termination Type Coupler
Number of Ports 1
* This product's country of origin is subject to change

Compliance and Restrictions