Check Availability
  • PANDUIT 

    Modular Jack, Gray, Plastic, Series: Mini Com, Cable Type: Category 6

  • Item # 5ZVX3
  • Mfr. Model # CJ688TPIG
Modular Jack, Gray, Plastic, Series: Mini Com, Cable Type: Category 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZVX3
Mfr. Model # CJ688TPIG
UNSPSC #43191631
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Modular Jack
Series Mini Com
Cable Type Category 6
Color Gray
Material Plastic
For Use With Mini-Com Faceplate and Panels
Termination Type Punch-Down
Width 0.624"
Height 0.712"
Depth 1.432"
Number of Ports 1
* This product's country of origin is subject to change

Welcome Sign In