Check Availability
  • PANDUIT 

    Modular Jack, White, Plastic, Series: Mini Com, Cable Type: Category 6

  • Item # 5ZVX2
  • Mfr. Model # CJ688TPWH
Modular Jack, White, Plastic, Series: Mini Com, Cable Type: Category 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZVX2
Mfr. Model # CJ688TPWH
UNSPSC #43191631
Catalog Page 350
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Modular Jack
Series Mini Com
Cable Type Category 6
Color White
Material Plastic
For Use With Mini-Com Faceplate and Panels
Termination Type Punch-Down
Width 0.624"
Height 0.712"
Depth 1.432"
Number of Ports 1
* This product's country of origin is subject to change

Compliance and Restrictions