Check Availability
  • PANDUIT 

    Modular Jack, Electric Ivory, Plastic, Series: Mini Com, Cable Type: Category 5e

  • Item # 5ZNU4
  • Mfr. Model # CJ5E88TEI
Modular Jack, Electric Ivory, Plastic, Series: Mini Com, Cable Type: Category 5e
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZNU4
Mfr. Model # CJ5E88TEI
UNSPSC #43191631
Catalog Page 350
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Modular Jack
Series Mini Com
Cable Type Category 5e
Color Electric Ivory
Material Plastic
For Use With Mini-Com Faceplate and Panels
Termination Type Punch-Down
Width 0.624"
Height 0.712"
Depth 1.432"
Number of Ports 1
* This product's country of origin is subject to change

Compliance and Restrictions