Check Availability
  • PANDUIT 

    Keystone Jack, Electric Ivory, Plastic, Series: Mini Com, Cable Type: HDMI

  • Item # 5ZWE2
  • Mfr. Model # CMHDMIEI
Keystone Jack, Electric Ivory, Plastic, Series: Mini Com, Cable Type: HDMI
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZWE2
Mfr. Model # CMHDMIEI
UNSPSC #39121414
Catalog Page 350
Shipping Weight 0.03 lbs
Country of Origin China *
Item Keystone Jack
Series Mini Com
Cable Type HDMI
Color Electric Ivory
Material Plastic
Termination Type Coupler
Number of Ports 1
* This product's country of origin is subject to change

Compliance and Restrictions