Check Availability
  • PANDUIT 

    Keystone Jack, Off White, Plastic, Series: Mini Com, Cable Type: HDMI

  • Item # 5ZWE1
  • Mfr. Model # CMHDMIIW
Keystone Jack, Off White, Plastic, Series: Mini Com, Cable Type: HDMI
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZWE1
Mfr. Model # CMHDMIIW
UNSPSC #39121414
Catalog Page 350
Shipping Weight 0.03 lbs
Country of Origin China *
Item Keystone Jack
Series Mini Com
Cable Type HDMI
Color Off White
Material Plastic
Termination Type Coupler
Number of Ports 1
* This product's country of origin is subject to change

Compliance and Restrictions