Check Availability
  • PANDUIT 

    Keystone Jack, White, Plastic, Series: Mini Com, Cable Type: RCA (Red)

  • Item # 5ZWD5
  • Mfr. Model # CMRPRWH
Keystone Jack, White, Plastic, Series: Mini Com, Cable Type: RCA (Red)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZWD5
Mfr. Model # CMRPRWH
UNSPSC #39121414
Catalog Page 350
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Keystone Jack
Series Mini Com
Cable Type RCA (Red)
Color White
Material Plastic
Termination Type Coupler
Number of Ports 1
* This product's country of origin is subject to change

Compliance and Restrictions