Check Availability
  • PANDUIT 

    Keystone Jack, Electric Ivory, Plastic, Series: Mini Com, Cable Type: RCA (Yellow)

  • Item # 5ZWD3
  • Mfr. Model # CMRPYEI
Keystone Jack, Electric Ivory, Plastic, Series: Mini Com, Cable Type: RCA (Yellow)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZWD3
Mfr. Model # CMRPYEI
UNSPSC #39121414
Catalog Page 350
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Keystone Jack
Series Mini Com
Cable Type RCA (Yellow)
Color Electric Ivory
Material Plastic
Termination Type Coupler
Number of Ports 1
* This product's country of origin is subject to change

Compliance and Restrictions