Check Availability
  • PANDUIT 

    Keystone Jack, White, Plastic, Series: Mini Com, Cable Type: F-Type

  • Item # 5ZVY9
  • Mfr. Model # CMFWH
Keystone Jack, White, Plastic, Series: Mini Com, Cable Type: F-Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZVY9
Mfr. Model # CMFWH
UNSPSC #39121414
Catalog Page 350
Shipping Weight 0.02 lbs
Country of Origin China *
Item Keystone Jack
Series Mini Com
Cable Type F-Type
Color White
Material Plastic
Termination Type Coupler
Number of Ports 1
* This product's country of origin is subject to change

Compliance and Restrictions