Check Availability
  • PANDUIT 

    Hook-and-Loop Cable Tie, Buckle Design, 50 lb. Tensile Strength, 0.85" Width, 18.7" Length

  • Item # 2CNH7
  • Mfr. Model # UGCTE5S-X0
Hook-and-Loop Cable Tie, Buckle Design, 50 lb. Tensile Strength, 0.85" Width, 18.7" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adjustable Cable Ties
are releasable and reusable, which makes them great for applications requiring frequent moves, adds, or changes. Their hook-and-loop fasteners protect against overtensioning. Min. 2" overlap is required to achieve loop tensile rating. Strong, thin, and flexible material to cut to length.
Show More Close
 

Technical Specifications

Item # 2CNH7
Mfr. Model # UGCTE5S-X0
UNSPSC #39121703
Catalog Page 420
Shipping Weight 0.1 lbs
Country of Origin Costa Rica *
Item Hook-and-Loop Cable Tie
Design Buckle
Tensile Strength 50 lb.
Width 0.85"
Length 18.7"
Color Black
Max. Bundle Dia. 5.0"
Thickness 0.1"
Material Nylon
Temp. Range 0 Degrees to 140 Degrees F
* This product's country of origin is subject to change

Welcome Sign In