Check Availability
  • PANDUIT 

    Hook-and-Loop Cable Tie, Wrap Design, 40 lb. Tensile Strength, 0.50" Width, 8.0" Length

  • Item # 2CNE8
  • Mfr. Model # HLT2I-X0
Hook-and-Loop Cable Tie, Wrap Design, 40 lb. Tensile Strength, 0.50" Width, 8.0" Length Hook/Loop Ties,Wrap,40 lb,0.50"W,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adjustable Cable Ties
are releasable and reusable, which makes them great for applications requiring frequent moves, adds, or changes. Their hook-and-loop fasteners protect against overtensioning. Min. 2" overlap is required to achieve loop tensile rating.
Show More Close
 

Technical Specifications

Item # 2CNE8
Mfr. Model # HLT2I-X0
UNSPSC #39121703
Catalog Page 405
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Hook-and-Loop Cable Tie
Design Wrap
Tensile Strength 40 lb.
Width 0.50"
Length 8.0"
Color Black
Max. Bundle Dia. 1.9"
Thickness 0.1"
Material Nylon
Temp. Range 0 Degrees to 220 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms